Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 188

Next

Compare
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33 SPHR ROLLER BRG

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23148 CCK/W33

COMPARE

23148 CCK/W33

Description
23148 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23148 CCK/W33

BDI # 1418092

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
29440 E

COMPARE

29440 E

Description
29440 E SPHR ROLLER THRUST BRG

SKF

Part # 29440 E

BDI # 1418347

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 277.5
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
6338 M/C3

COMPARE

6338 M/C3

Description
6338 M/C3 DEEP GROOVE BALL BRG ; 190MM BORE 400MM OD 78MM WD SR OPEN

SKF

Part # 6338 M/C3

BDI # 1420662

Features

Enclosure: Open
Outer Race Width - Millimeter: 78
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2325
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
61864 MA

COMPARE

61864 MA

Description
61864 MA DEEP GROOVE BALL BRG

SKF

Part # 61864 MA

BDI # 1420818

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2237
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY