H852810-2
Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Part # H852810-2
BDI # 1357103
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Heavy Duty
Global Part Number GPN:
646111
Precision Class:
Standard
Basic Number:
H852810
L163110-2
Description
L163110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 1-7/8" WD
Part # L163110-2
BDI # 1362408
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
444.5
Other Features:
Light Duty
Global Part Number GPN:
646909
Precision Class:
Standard
Basic Number:
L163110
29356 E
Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT
Part # 29356 E
BDI # 1267447
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel