23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 9,064.57 / each QTY
29356 E

COMPARE

29356 E

Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT

SKF

Part # 29356 E

BDI # 1267447

Features

Height - Millimeter: 95
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 343
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 9,927.84 / each QTY
H852810-2

COMPARE

H852810-2

Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD

TIMKEN

Part # H852810-2

BDI # 1357103

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 444.5
Other Features: Heavy Duty
Global Part Number GPN: 646111
Precision Class: Standard
Basic Number: H852810

Price Inventory : Available to order
$ 3,830.44 / each QTY
L163110-2

COMPARE

L163110-2

Description
L163110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 1-7/8" WD

TIMKEN

Part # L163110-2

BDI # 1362408

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 444.5
Other Features: Light Duty
Global Part Number GPN: 646909
Precision Class: Standard
Basic Number: L163110

Price Inventory : Available to order
$ 1,779.83 / each QTY