SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
RLS 6-2RS1
Description
RLS 6-2RS1 DEEP GROOVE BALL BRG ; 3/4" BORE 1-7/8" OD 9/16" WD SR 2 SEALS
Part # RLS 6-2RS1
BDI # 1419910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3204 A/C3
Description
3204 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW
Part # 3204 A/C3
BDI # 1417450
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
30303-90KA1
Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW
Part # 30303-90KA1
BDI # 1424380
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660057
Assembly Components:
X30303 (1) | Y30303 (1)
Basic Number:
30303
Precision Class:
Standard
12520-3
Description
12520-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # 12520-3
BDI # 1310258
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
12520 #3