3005-2Z
Description
3005-2Z ANGULAR CONTACT BALL BEARING ; DBL ROW 25MM BORE 47MM OD
Part # 3005-2Z
BDI # 15093015
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
4460-00
Description
GBC.4460-00-300 THRUST BALL BEARING ; NON-RETURNABLE 0.875"X 1.891"X0.594"
Part # 608(GBC)
BDI # 426243
Features
Height - Millimeter:
15.088
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.86
Height - Inch:
0.594
Bore 2 - Inch:
0.9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.891
Other Features:
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Rolling Element:
Ball Bearing