SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
30303-90KA1
Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW
Part # 30303-90KA1
BDI # 1424380
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660057
Assembly Components:
X30303 (1) | Y30303 (1)
Basic Number:
30303
Precision Class:
Standard
12520-3
Description
12520-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # 12520-3
BDI # 1310258
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
12520 #3
NK 40/20 TN
Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD
Part # NK 40/20 TN
BDI # 1417702
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
30204M-90KM1
Description
30204M-90KM1 TAPERED ROLLER BEARING ASSY ; 20MM BORE 47MM OD
Part # 30204M-90KM1
BDI # 1424357
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660655
Assembly Components:
X30204M (1) | Y30204M (1)
Basic Number:
30204
Precision Class:
Standard