Page 1 of 82

Next

Compare
SB 22204 C3 W33 SS

COMPARE

SB 22204 C3 W33 SS

Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM

MCGILL

Part # 0304066000

BDI # 344191

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 154.55 / each QTY
RLS 6-2RS1

COMPARE

RLS 6-2RS1

Description
RLS 6-2RS1 DEEP GROOVE BALL BRG ; 3/4" BORE 1-7/8" OD 9/16" WD SR 2 SEALS

SKF

Part # RLS 6-2RS1

BDI # 1419910

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 31.00 / each QTY
3204 A/C3

COMPARE

3204 A/C3

Description
3204 A/C3 ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3204 A/C3

BDI # 1417450

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258108
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 48.61 / each QTY
30303-90KA1

COMPARE

30303-90KA1

Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW

TIMKEN

Part # 30303-90KA1

BDI # 1424380

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47
Bore - Millimeter: 17

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 660057
Assembly Components: X30303 (1) | Y30303 (1)
Basic Number: 30303
Precision Class: Standard

Price Inventory : In stock
$ 22.00 / each QTY
12520-3

COMPARE

12520-3

Description
12520-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD

TIMKEN

Part # 12520-3

BDI # 1310258

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.938

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 49.225
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: 12520 #3

Price Inventory : In stock
$ 122.11 / each QTY