33261-88-300
Description
GBC.33261-88-300 FLANGED BALL BEARING ; 0.75"X2"X0.562" SINGLE ROW
Part # 33261-88-300(GBC)
BDI # 426195
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.27
Other Features:
Unground | 2.125" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
GBC.24120-77-300
Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW
Part # 1657DS(GBC-300-COMPARABLE TO NICE)
BDI # 426144
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17.475
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270662
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GBC.23216-88-300
Description
GBC.23216-88-300 RADIAL BALL BEARING ; 1"X2"X0.5625" SINGLE ROW
Part # 1641DC(GBC-300-COMPARABLE TO NICE)
BDI # 426131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270587
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
24020-88
Description
GBC.24020-88-300 RADIAL BALL BEARING ; 1.25"X2.5"X0.625" SINGLE ROW
Part # GBC.24020-88-300
BDI # 426143
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270592
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S8706-88-300
Description
GBC.S8706-88-300 DEEP GROOVE BALL BRG ; 1"X2"X1.179" W/SNAP RING
Part # 7616-DLG(GBC-COMPARABLE TO NICE)
BDI # 426560
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270428
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes