Page 1 of 405

Next

Compare
AA-2102-3

COMPARE

AA-2102-3

Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB

ISOSTATIC

Part # 101762

BDI # 522037

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.938
Nominal Outside Diameter - Inch: 2.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.129
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 49.225
Length Thru Bore - Inch: 2
Global Part Number GPN: 487975

Price Inventory : In stock
$ 11.79 / each QTY
GEZ 106 ES

COMPARE

GEZ 106 ES

Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD

SKF

Part # GEZ 106 ES

BDI # 1265219

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 54.72 / each QTY
LM48548-902A2

COMPARE

LM48548-902A2

Description
LM48548-902A2 TAPERED ROLLER BRG ASSY ; 1-3/8" BORE 2-9/16" OD

TIMKEN

Part # LM48548-902A2

BDI # 1364569

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.563
Outside Diameter - Millimeter: 65.1
Bore - Millimeter: 34.925

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 656987
Assembly Components: LM48548 (2) | LM48510 (2) | LM48510EE (1)
Basic Number: LM48548
Precision Class: Standard

Price Inventory : In stock
$ 88.41 / each QTY
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
GY1100KRRB SGT

COMPARE

GY1100KRRB SGT

Description
GY1100KRRB SGT INSERT BEARING ; 1" BORE IR WID 2.047" OD

TIMKEN

Part # GY1100KRRB SGT

BDI # 1425126

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Global Part Number GPN: 561375
Mounting Method: Set Screw

Price Inventory : In stock
$ 51.79 / each QTY