Page 1 of 38

Next

Compare
23256EJW507C08

COMPARE

23256EJW507C08

Description
23256EJW507C08

TIMKEN

Part # 23256EJW507C08

BDI # 21966283

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160EJW33W45A

COMPARE

24160EJW33W45A

Description
24160EJW33W45A

TIMKEN

Part # 24160EJW33W45A

BDI # 20352123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2348EMA

COMPARE

NJ2348EMA

Description
NJ2348EMA

TIMKEN

Part # NJ2348EMA

BDI # 1367927

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2348EMAC3

COMPARE

NJ2348EMAC3

Description
NJ2348EMAC3

TIMKEN

Part # NJ2348EMAC3

BDI # 1367928

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29364EJ

COMPARE

29364EJ

Description
29364EJ

TIMKEN

Part # 29364EJ

BDI # 20352881

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY