1329-2
Description
1329-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 9/16" WD
Part # 1329-2
BDI # 1310392
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
649134
Precision Class:
Standard
Basic Number:
1329
2MM9106WICRDUL
Description
2MM9106WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 55MM OD
Part # 2MM9106WI DUL
BDI # 1333971
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
T126AW-90010
Description
T126AW-90010 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126AW-90010
BDI # 1373690
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
9106PP;9106PP Z5 FS50000
Description
9106PP DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM WD
Part # 9106PP
BDI # 1352289
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1627
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
32006X 90KA1
Description
32006X 90KA1 TAPERED ROLLER BEARING ASSY ; 30MM ID X 13MM CUP WD OPEN CHROME STEEL
Part # 32006X-90KA1
BDI # 1424408
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32006X (1) | Y32006X (1)
Basic Number:
32006
Precision Class:
Standard