Page 1 of 144

Next

Compare
15SF24-TTASSY

COMPARE

15SF24-TTASSY

Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"

TIMKEN

Part # 15SF24-TTASSY

BDI # 1311081

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 62.11 / each QTY
15SF24

COMPARE

15SF24

Description
15SF24 SPHERICAL PLAIN BEARING ; 1.5IN ID X 2.4375IN OD

TIMKEN

Part # 15SF24

BDI # 1311080

Features

Enclosure: Open
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 60.91 / each QTY
5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 34.48 / each QTY
SET13-900SA

COMPARE

SET13-900SA

Description
SET13-900SA TPD RLR MULTI-BRNG KIT ; 1.377IN BORE X 2.32" OD

TIMKEN

Part # SET13-2

BDI # 1373024

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 2.328
Outside Diameter - Millimeter: 59.131
Bore - Millimeter: 35

Bore - Inch: 1.378
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: L68149 (1) | L68110 (1)
Basic Number: L68149
Precision Class: Standard

Price Inventory : In stock
$ 20.08 / each QTY
GYA102RRB

COMPARE

GYA102RRB

Description
GYA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD

TIMKEN

Part # GYA102RRB

BDI # 1425133

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 32.54
Outer Race Profile: Spherical
Global Part Number GPN: 561331
Mounting Method: Set Screw

Price Inventory : In stock
$ 30.24 / each QTY