23080KEMBW33W45AC3
Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW33W45AC3
BDI # 22836469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L770847DW-90027
Description
L770847DW-90027 TAPERED ROLLER BEARING, DOUBLE ROW ASSEMBLY (SMARTCATALOG)
Part # L770847DW-90027
BDI # 27838784
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Bore - Inch:
18
Other Features:
Steel Material
Assembly Components:
L770847DW-20000 (1) | L770810-20000 (2) | L770810EA-20000 (1)
Basic Number:
L770847DW
Precision Class:
Standard
23988EMBW33W45AC3
Description
23988EMBW33W45AC3 SPHERICAL RLR BRG ; 440MM ID 600MM OD 118MM WD
Part # 23988EMBW33W45AC3
BDI # 20103226
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23988KEMBW33W45A
Description
23988KEMBW33W45A SPHERICAL RLR BRG ; POR
Part # 23988KEMBW33W45A
BDI # 20103228
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
720236-2
Description
720236-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 720236-2
BDI # 24620562
Features
Component:
Cup
Width - Millimeter:
98.425
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
720236