2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
SET9-900SA
Description
SET9-900SA TPD RLR MULTI-BRNG KIT ; 1.37" BORE X 2.56" OD
Part # SET9-2
BDI # 1373256
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Bore - Millimeter:
34.798
Bore - Inch:
1.37
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
U298 (1) | U261L (1) | K426897 (1)
Basic Number:
U298
Precision Class:
Standard
EW-284202
Description
EW-284202 THRUST WASHER BEARING ; 1.754"X2.631"X1/8" PWDR MTL BRNZ
Part # 202426
BDI # 524098
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.631
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490828
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1970
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GR 32
Description
GR 32 NEEDLE ROLLER BEARING ; 2" BORE 2-9/16" OD 1-1/4" WID
Part # 5003200000
BDI # 345455
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23270
Self Aligning:
No