SS-6480-16
Description
SS-6480-16 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/2X1
Part # SS-6480-16
BDI # 18137314
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
63.627
Nominal Outside Diameter - Millimeter:
63.5
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592284
Self Aligning:
No
02420-2
Description
02420-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-11/16" OD 11/16" WD
Part # 02420-20082
BDI # 1309435
Features
Component:
Cup
Width - Millimeter:
17.475
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
68.275
Global Part Number GPN:
646056
Precision Class:
Standard
Basic Number:
2420
6008DDUNR
Description
6008DDUNR DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUNR
BDI # 1186127
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6008-2RZ-C3
Description
6008-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6008-2RZ-C3
BDI # 21957402
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No