2MM9108WICRDUL
Description
2MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 2MM9108WI DUL
BDI # 1334004
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
EW-284202
Description
EW-284202 THRUST WASHER BEARING ; 1.754"X2.631"X1/8" PWDR MTL BRNZ
Part # 202426
BDI # 524098
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.631
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490828
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1970
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16008
Description
16008 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 9MM WD SR OPEN
Part # 16008
BDI # 1419000
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51208
Description
51208 THRUST BALL BEARING ; 40MM BORE 1 42MM BORE 2 68MM OD
Part # 51208
BDI # 1420501
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row
Cage Material:
Steel