Page 1 of 120

Next

Compare
MI 36 N

COMPARE

MI 36 N

Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID

MCGILL

Part # 0003630000

BDI # 345351

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.75
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592700
Self Aligning: No

Price Inventory : In stock
$ 30.24 / each QTY
207SG

COMPARE

207SG

Description
207SG DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD

SKF

Part # 207SG

BDI # 662259

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4167
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 43.77 / each QTY
306

COMPARE

306

Description
306 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD

SKF

Part # 306

BDI # 1419031

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 2501
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 48.88 / each QTY
NU 2306 ECP/C3

COMPARE

NU 2306 ECP/C3

Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1

SKF

Part # NU 2306 ECP/C3

BDI # 1420017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455653
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 99.56 / each QTY
M201011-2

COMPARE

M201011-2

Description
M201011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 0.84" WD

TIMKEN

Part # M201011-2

BDI # 1365407

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 73.025
Other Features: Medium Duty
Global Part Number GPN: 649777
Precision Class: Standard
Basic Number: M201011

Price Inventory : In stock
$ 20.29 / each QTY