Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
488048
2208 EKTN9
Description
2208 EKTN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD
Part # 2208 EKTN9
BDI # 1418610
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6207 ZJEM
Description
6207 ZJEM DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD
Part # 6207 ZJEM
BDI # 21480092
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2922
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1111KR
Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KR
BDI # 1310060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
88507
Description
88507 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS
Part # 88507
BDI # 663297
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No