Page 1 of 16

Next

Compare
M201011-2

COMPARE

M201011-2

Description
M201011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 0.84" WD

TIMKEN

Part # M201011-2

BDI # 1365407

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 73.025
Other Features: Medium Duty
Global Part Number GPN: 649777
Precision Class: Standard
Basic Number: M201011

Price Inventory : In stock
$ 20.29 / each QTY
14283-2

COMPARE

14283-2

Description
14283-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.838" OD 0.725" WD

TIMKEN

Part # 14283-2

BDI # 1424111

Features

Component: Cup
Width - Millimeter: 18.415
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.838

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 72.085
Global Part Number GPN: 648908
Precision Class: Standard
Basic Number: 14283

Price Inventory : In stock
$ 31.39 / each QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY
22207 E

COMPARE

22207 E

Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E

BDI # 1417672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY
22207 E/C3

COMPARE

22207 E/C3

Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E/C3

BDI # 1417673

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY