Page 1 of 15

Next

Compare
618/600 MA/C3

COMPARE

618/600 MA/C3

Description
618 /600 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB

SKF

Part # 618/600 MA/C3

BDI # 1258435

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1996
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/600 MA

COMPARE

618/600 MA

Description
618 /600 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB

SKF

Part # 618/600 MA

BDI # 1268300

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1996
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM377449-902B1

COMPARE

LM377449-902B1

Description
LM377449-902B1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # LM377449-902B1

BDI # 1364388

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29
Outside Diameter - Millimeter: 736.6
Bore - Millimeter: 558.8

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661047
Assembly Components: LM377449 (2) | LM377410CD (1) | LM377449XB (1)
Basic Number: LM377449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E

COMPARE

SL1818/600-E

Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL1818/600-E

BDI # 18316129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/600V

COMPARE

NCF18/600V

Description
NCF18/600V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF18/600V

BDI # 1367773

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565186
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY