DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
GRAE45-XL-NPP-B
Description
GRAE45-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # GRAE45-XL-NPP-B
BDI # 1411567
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562001
Mounting Method:
Eccentric Collar
RAE40-XL-NPP-B
Description
RAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE40-XL-NPP-B
BDI # 1412135
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562115
Mounting Method:
Eccentric Collar
GRAE40-XL-NPP-B
Description
GRAE40-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # GRAE40-XL-NPP-B
BDI # 1411566
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561999
Mounting Method:
Eccentric Collar
UC208-24
Description
UC208-24 SET SCREW LOCKING BEARING ; SR 38.1MM ID X 80MM OD X 49.2MM WD
Part # UC208-24
BDI # 18151849
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw