5208MFFG
Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW
Part # 5208MFFG
BDI # 662624
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256163
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
362B-2
Description
362B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 5/8" WD
Part # 362B-2
BDI # 1338004
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
94.666
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
3.727
Outside Diameter - Millimeter:
89.992
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647745
Precision Class:
Standard
Basic Number:
362B
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
KB11630Z-900SA
Description
KB11630Z-900SA TPD RLR MULTI-BRNG KIT ; 2.0312IN BORE 3.5433IN OD SINGLE ROW
Part # KB11630Z-900SA
BDI # 1362238
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
51.587
Bore - Inch:
2.031
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
368S (1) | 362 (1)
Basic Number:
KB11630
Precision Class:
Standard
3730-2
Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD
Part # 3730-2
BDI # 1338427
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Global Part Number GPN:
646845
Precision Class:
Standard
Basic Number:
3730