7208 BMU C3
Description
7208 BMU C3 ANGULAR CONTACT BALL BEARING ; 40MM IDX80MM ODX18MM W
Part # 7208BMUC3
BDI # 665266
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7211BMU C3
Description
7211BMU C3 ANGULAR CONTACT BALL BEARING ; 55MM IDX100MM ODX21MM W
Part # 7211BMUC3
BDI # 665275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7209 BMU C3
Description
7209 BMU C3 ANGULAR CONTACT BALL BEARING ; 45MM IDX85MM ODX19MM W
Part # 7209BMUC3
BDI # 665269
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMU C3
Description
7307BMU C3 ANGULAR CONTACT BALL BEARING ; 35MM IDX80MM ODX21MM W
Part # 7307BMUC3
BDI # 665313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7308BMU C3
Description
7308BMU C3 ANGULAR CONTACT BALL BEARING ; 40MM IDX80MM ODX18MM W
Part # 7308BMUC3
BDI # 665315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)