Page 1 of 302

Next

Compare
5208MFFG

COMPARE

5208MFFG

Description
5208MFFG ANG CONTACT BALL BEARING ; 40MMX80MMX30.2MM DOUBLE ROW

SKF

Part # 5208MFFG

BDI # 662624

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256163
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 124.45 / each QTY
5208MZZ

COMPARE

5208MZZ

Description
5208MZZ ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 5208MZZ

BDI # 662627

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256166
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 126.08 / each QTY
211

COMPARE

211

Description
211 DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD

SKF

Part # 211

BDI # 1266936

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 2529
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 87.56 / each QTY
362B-2

COMPARE

362B-2

Description
362B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 5/8" WD

TIMKEN

Part # 362B-2

BDI # 1338004

Features

Component: Cup
Flange Outside Diameter - Millimeter: 94.666
Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Flange Outside Diameter - Inch: 3.727

Outside Diameter - Millimeter: 89.992
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 647745
Precision Class: Standard
Basic Number: 362B

Price Inventory : In stock
$ 61.08 / each QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY