1111KR
Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC
Part # 1111KR
BDI # 1310060
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1112KRRB
Description
1112KRRB INSERT BEARING ; 1-3/4" BORE IR WID 3.347" OD
Part # 1112KRRB
BDI # 1310068
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
:
Spherical
Global Part Number GPN:
561850
Mounting Method:
Eccentric Collar
G1110KRRB
Description
G1110KRRB INSERT BEARING ; 1-5/8" BORE IR WID 3.347" OD
Part # G1110KRRB
BDI # 1356156
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
:
Spherical
Global Part Number GPN:
561501
Mounting Method:
Eccentric Collar
2924-2
Description
2924-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 13/16" WD
Part # 2924-2
BDI # 1330168
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Global Part Number GPN:
647332
Precision Class:
Standard
Basic Number:
2924
L507910-2;L507910-20024
Description
L507910-2 ; L507910-20024 BRG CUP ; TPD RLR 3-7/16"OD 9/16" W
Part # L507910-2
BDI # 1362836
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
:
Inch
Outside Diameter - Inch:
3.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
87.325
Other Features:
Light Duty
Global Part Number GPN:
646849
Precision Class:
Standard
Basic Number:
L507910