Page 1 of 77

Next

Compare
INS-SXR-115

COMPARE

INS-SXR-115

Description
INS-SXR-115 INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD

DODGE

Part # 131923

BDI # 261290

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Global Part Number GPN: 560857
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 84.09 / each QTY
3308 A/C3

COMPARE

3308 A/C3

Description
3308 A/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM

SKF

Part # 3308 A/C3

BDI # 1416793

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257907
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 84.76 / each QTY
3210 A/C3

COMPARE

3210 A/C3

Description
3210 A/C3 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM

SKF

Part # 3210 A/C3

BDI # 1417213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258040
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 73.89 / each QTY
32011X 90KA1

COMPARE

32011X 90KA1

Description
32011X 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM BORE 90MM OD 23MM CONE WD

TIMKEN

Part # 32011X-90KA1

BDI # 1336824

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Outside Diameter - Millimeter: 90
Bore - Millimeter: 55

Bore - Inch: 2.165
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32011X (1) | Y32011X (1)
Basic Number: 32011
Precision Class: Standard

Price Inventory : In stock
$ 44.24 / each QTY
MR 44 N

COMPARE

MR 44 N

Description
MR 44 N NEEDLE ROLLER BEARING ; 2-3/4" BORE 3-1/2" OD 1-1/2" WID

MCGILL

Part # 5454460000

BDI # 347333

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23105
Self Aligning: No

Price Inventory : In stock
$ 51.51 / each QTY