NP064306-2
Description
NP064306-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE STD 3-13/16" OD 5/8" W
Part # NP064306-2
BDI # 1368037
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
96.85
Global Part Number GPN:
650296
Precision Class:
Standard
Basic Number:
NP064306
2MM9112WICRDUL
Description
2MM9112WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 60MM BORE 95MM OD
Part # 2MM9112WI DUL
BDI # 1334068
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
53375-2
Description
53375-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 53375-2
BDI # 1346261
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
95.25
Global Part Number GPN:
648636
Precision Class:
Standard
Basic Number:
53375
RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
30308M-90KM1
Description
30308M 90KM1 TAPERED ROLLER BEARING ASSY ; 40MM BORE 90MM OD
Part # 30308M-90KM1
BDI # 1336435
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
40
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660668
Assembly Components:
X30308M (1) | Y30308M (1)
Basic Number:
30308
Precision Class:
Standard