685ZZ
Description
685ZZ DEEP GROOVE BALL BEARING ; 5MM BOREX11MM ODX5MM W 1-ROW
Part # 685ZZ
BDI # 1413064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5189
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AM-811-12
Description
AM-811-12 PLAIN BEARING ; 8MMX11MMX12MM PWDR MTL BRNZ
Part # 601084
BDI # 525755
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.433
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488796
628/5-2Z
Description
628/5-2Z DEEP GROOVE BALL BEARING ; 5MM BORE 11MM OD 4MM WD SR 2 METAL SHLD
Part # 628/5-2Z
BDI # 1421247
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K8X11X13-TV/0-7
Description
K8X11X13-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 8MM ID X 11MM OD
Part # K8X11X13-TV/0-7
BDI # 1174445
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374268
Self Aligning:
No
K8X11X10-TV/0-7
Description
K8X11X10-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 8MM ID X 11MM OD
Part # K8X11X10-TV/0-7
BDI # 1174444
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374267
Self Aligning:
No