JH307710-2
Description
JH307710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH307710-2
BDI # 1360173
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
110
Other Features:
Heavy Duty
Global Part Number GPN:
645627
Precision Class:
Standard
Basic Number:
JH307710
33212-90KA1
Description
33212-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID X 110MM OD X 38MM WD
Part # 33212-90KA1
BDI # 1424499
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
659673
Assembly Components:
X33212 (1) | Y33212 (1)
Basic Number:
33212
Precision Class:
Standard
GN115KRRB
Description
GN115KRRB INSERT BEARING ; 1-15/16" BORE IR WID 4.331" OD
Part # GN115KRRB
BDI # 1356290
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Spherical
Global Part Number GPN:
561258
Mounting Method:
Eccentric Collar
310PP
Description
310PP DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD
Part # 310PP
BDI # 1336593
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1516
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
33113-90KA2
Description
33113-90KA2 TAPERED ROLLER BEARING ASSY ; 65MM BORE 110MM OD 34MM WD
Part # 33113-90KA2
BDI # 1337040
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660226
Assembly Components:
X33113 (1) | Y33113 (1)
Basic Number:
33113
Precision Class:
Standard