Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
SBB482RS
Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL
Part # SBB48-2RS
BDI # 516581
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
NA33895SW-90057
Description
NA33895SW-90057 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # NA33895SW-90057
BDI # 1367309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
53.98
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
656469
Assembly Components:
NA33895-SW (2) | K103272 (1) | K106796 (2)
Basic Number:
NA33895
Precision Class:
Standard
CB-6876-48
Description
CB-6876-48 SLEEVE BEARING ; 4-1/4" BORE 4-3/4" OD 6" LTB
Part # 105013
BDI # 523399
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
6
Global Part Number GPN:
490106