32214 90KA1
Description
32214 90KA1 TAPERED ROLLER BEARING ASSY ; 70MM BORE 125MM OD
Part # 32214-90KA1
BDI # 1424443
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
70
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
663025
Assembly Components:
X32214 (1) | Y32214 (1)
Basic Number:
32214
Precision Class:
Standard
32016X 90KA1
Description
32016X 90KA1 TAPERED ROLLER BEARING ASSY ; 80MM X 125MM X 29MM SINGLE ROW
Part # 32016X-90KA1
BDI # 1336841
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
80
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
655307
Assembly Components:
X32016X (1) | Y32016X (1)
Basic Number:
32016
Precision Class:
Standard
32016 X
Description
32016 X TAPERED ROLLER BRG ; 80MM IDX125MM ODX29MM WD SGL ROW
Part # 32016 X
BDI # 1416442
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32016
22214 E/C3
Description
22214 E/C3 SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT
Part # 22214 E/C3
BDI # 1418887
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22214 E
Description
22214 E SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT
Part # 22214 E
BDI # 1418888
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing