22214EJW33C3
Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN
Part # 22214EJW33C3
BDI # 1316916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32016X 90KA1
Description
32016X 90KA1 TAPERED ROLLER BEARING ASSY ; 80MM X 125MM X 29MM SINGLE ROW
Part # 32016X-90KA1
BDI # 1336841
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
80
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
655307
Assembly Components:
X32016X (1) | Y32016X (1)
Basic Number:
32016
Precision Class:
Standard
32214 90KA1
Description
32214 90KA1 TAPERED ROLLER BEARING ASSY ; 70MM BORE 125MM OD
Part # 32214-90KA1
BDI # 1424443
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
70
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
663025
Assembly Components:
X32214 (1) | Y32214 (1)
Basic Number:
32214
Precision Class:
Standard
GYM1207KRRB
Description
GYM1207KRRB INSERT BEARING ; WIR SET SCREW MEDIUM DUTY
Part # GYM1207KRRB
BDI # 1356569
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
69.85
Outer Race Profile:
Spherical
Global Part Number GPN:
561365
Mounting Method:
Set Screw
33115-90KA6
Description
33115-90KA6 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Part # 33115-90KA6
BDI # 1337043
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X33115 (1) | Y33115 (1)
Basic Number:
33115
Precision Class:
Standard