H715310-2
Description
H715310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H715310-2
BDI # 1357019
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
139.7
Other Features:
Heavy Duty
Global Part Number GPN:
647762
Precision Class:
Standard
Basic Number:
H715310
H715310B-2
Description
H715310B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H715310B-2
BDI # 1357022
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Flange Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
139.7
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
648716
Precision Class:
Standard
Basic Number:
H715310B
GEZ 308 ES-2RS
Description
GEZ 308 ES-2RS SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE SEALED
Part # GEZ 308 ES-2RS
BDI # 21488711
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
78549D-2
Description
78549D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-1/2" OD 2.04" WID
Part # 78549D-2
BDI # 1351292
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
139.7
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647027
Precision Class:
Standard
Basic Number:
78549
CB-8088-48
Description
CB-8088-48 PLAIN BEARING ; 5" BORE 5-1/2" OD 6" LTB
Part # 105025
BDI # 523410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
6
Global Part Number GPN:
490117