696ZZ
Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM ID 15MM OD 5MM W DOUBLE SHIELDED
Part # 696ZZ
BDI # 1209968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258664
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
IR12X15X16-XL
Description
IR12X15X16-XL X-LIFE BEARING INNER RING ; 12MM BORE 15MM OD
Part # IR12X15X16-XL
BDI # 1411643
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373818
Self Aligning:
No
696ZZ
Description
696ZZ DEEP GROOVE BALL BEARING ; 6MM BOREX15MM ODX5MM W 1-ROW
Part # 696ZZ
BDI # 1413091
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5034
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NK8/12-TV-XL
Description
NK8/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; NR/ 8MM X 15MM X 12MM
Part # NK8/12-TV-XL
BDI # 1411930
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591605
Self Aligning:
No
FM-1215-12
Description
FM-1215-12 PLAIN BEARING ; 12MMX15MMX12MMX18MMX1.5MM
Part # 602093
BDI # 526150
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Global Part Number GPN:
491104