F4DD

COMPARE

F4DD

Description
F4DD DEEP GROOVE BALL BEARING ; 1/4" ID 0.626" OD 0.226" WD SR

TIMKEN

Part # F4DD

BDI # 1355989

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5.74
Other Features: Tapered Outside Diameter | 0.687" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.626

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 54.88 / each QTY