Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Medium Duty
Global Part Number GPN:
648496
Precision Class:
Standard
Basic Number:
JM720210
ZKLF70155-2Z-XL
Description
ZKLF70155-2Z-XL X-LIFE BALL BRG ; POR NON-RETURNABLE ANG CONTACT
Part # ZKLF70155-2Z-XL
BDI # 18103036
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
40
Bore 1 - Inch:
4.134
Bore 2 - Millimeter:
105
Height - Inch:
1.575
Bore 2 - Inch:
4.134
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Three Piece Ball Bearing With Grooved Race
Cage Material:
Steel
EAKL.4121-HLG
Description
EAKL.4121-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE
Part # EAKL.4121-HLG
BDI # 1172113
Features
Height - Millimeter:
46
Bore 1 - Inch:
4.134
Bore 2 - Millimeter:
108.001
Height - Inch:
1.811
Bore 2 - Inch:
4.252
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass