Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1575
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AM-1016-10
Description
AM-1016-10 PLAIN BEARING ; 10MMX16MMX10MM PWDR MTL BRNZ
Part # 601135
BDI # 525795
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Global Part Number GPN:
488463
625-2Z
Description
625-2Z DEEP GROOVE BALL BRG ; 5MM BORE 16MM OD 5MM OR WID
Part # 625-2Z
BDI # 1415826
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
625-2RS1
Description
625-2RS1 DEEP GROOVE BALL BRG ; 5MM BORE 16MM OD 5MM WD
Part # 625-2RS1
BDI # 1421055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265323
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
TAF91616
Description
TAF91616 NEEDLE ROLLER BEARING ; 9MM ID X 16MM OD X 16MM W MACHINED
Part # TAF91616
BDI # 516686
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373549
Self Aligning:
No