22220KEJW33C3
Description
22220KEJW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 46MM WD
Part # 22220KEJW33C3
BDI # 1316973
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JHM522610-2
Description
JHM522610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JHM522610-2
BDI # 1360271
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
180
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646384
Precision Class:
Standard
Basic Number:
JHM522610
23024EJW33
Description
23024EJW33 SPHERICAL RLR BRG ; 120 MM BORE 180 MM OD STEEL CAGE
Part # 23024EJW33
BDI # 1318069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32024X-90NC4
Description
32024X-90NC4 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4.724" BORE
Part # 32024XM-90NM1
BDI # 1336858
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
120
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660683
Assembly Components:
X32024XM (1) | Y32024XM (1)
Basic Number:
32024
Precision Class:
Standard
23122EJW33C3
Description
23122EJW33C3 SPHERICAL RLR BRG ; 110MM ID 180MM OD 56MM WD OPEN
Part # 23122EJW33C3
BDI # 18208270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing