LM328410-2
Description
LM328410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM328410-2
BDI # 1364334
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
187.325
Other Features:
Light Medium Duty
Global Part Number GPN:
647319
Precision Class:
Standard
Basic Number:
LM328410
CSEB22463H
Description
CSEB22463H CARTRIDGE ROLLER BEARING ; 3-15/16" BORE 7-3/8" OD 4" HOUSING WID
Part # 10405888
BDI # 574501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
GEZ 412 ES
Description
GEZ 412 ES SPHERICAL PLAIN BEARING ; 4-3/4" ID 7-3/8 OD
Part # GEZ 412 ES
BDI # 21488690
Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes