Page 1 of 9

Next

Compare
NUP 224 ECM/C3

COMPARE

NUP 224 ECM/C3

Description
NUP 224 ECM/C3 CYLINDRICAL RLR BRG

SKF

Part # NUP 224 ECM/C3

BDI # 21540078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,155.12 / each QTY
22224 E

COMPARE

22224 E

Description
22224 E SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID SHAFT MOUNT

SKF

Part # 22224 E

BDI # 1415994

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 756.81 / each QTY
6320 2ZJEM

COMPARE

6320 2ZJEM

Description
6320 2ZJEM DEEP GROOVE BALL BRG ; SR 100MMX215MMX47MM 2 METAL SHIELDS

SKF

Part # 6320 2ZJEM

BDI # 21480122

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1848
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 675.89 / each QTY
22320 E

COMPARE

22320 E

Description
22320 E SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E

BDI # 1415197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
6320/C3

COMPARE

6320/C3

Description
6320/C3 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN

SKF

Part # 6320/C3

BDI # 1416960

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1850
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 544.76 / each QTY