31706-01-300
Description
GBC.31706-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.343" SINGLE ROW
Part # 31706-01-300(GBC)
BDI # 426165
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8.712
Other Features:
Unground | Full Complement | 1.031" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31562-88-300
Description
GBC.31562-88-300 FLANGED BALL BEARING ; 0.375"X0.906"X0.344" SINGLE ROW
Part # 31562-88-300(GBC)
BDI # 426156
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Unground | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
21507-88
Description
GBC.21507-88-300 RADIAL BALL BRG ; NON-RETURNABLE 0.4375"X0.9062"X0.312"
Part # 1607DC(GBC-300-COMPARABLE TO NICE)
BDI # 425946
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No