Page 1 of 2

Next

Compare
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BEARING ; 5/8" ID X 1.1/16" OD X 35/64" W

EBC

Part # GEZ 010 ES

BDI # 18150537

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 2.89 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BRG ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

SKF

Part # GEZ 010 ES

BDI # 1418383

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 33.63 / each QTY
AM-2227-15

COMPARE

AM-2227-15

Description
AM-2227-15 PLAIN BEARING ; 22MMX27MMX15MM PWDR MTL BRNZ

ISOSTATIC

Part # 601338

BDI # 525923

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.866
Nominal Outside Diameter - Inch: 1.063
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.063
Length Thru Bore - Millimeter: 15
Nominal Bore - Millimeter: 22
Length Thru Bore - Inch: 0.591
Global Part Number GPN: 488597

Price Inventory : Available to order
$ 1.61 / each QTY
TA 2025 Z        IKO

COMPARE

TA 2025 Z IKO

Description
TA 2025 Z IKO NEEDLE ROLLER BEARING ; 20MM ID X 27MM OD X 25MM W SHELL

IKO

Part # TA2025Z

BDI # 15002748

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.063
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Dust Cover
Self Aligning: No

Price Inventory : Available to order
$ 11.07 / each QTY