AKL.EW-5/8-HLG
Description
AKL.EW-5/8-HLG ROULEMENT A BILLES ; AXIAL PLAT COURSE
Part # AKL.EW-5/8-HLG
BDI # 1172839
Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
15.875
Height - Inch:
0.281
Bore 2 - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
SBG9SS
Description
SBG9SS SPHERCO SPHERICAL PLAIN BRG ; 0.562"X1.093"X0.562"
Part # SBG9SS
BDI # 796713
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Stainless Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning:
Yes
0382309
Description
0382309 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 5/PAK
Part # 0382309
BDI # 796975
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning:
Yes
0382509
Description
0382509 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 5/PAK
Part # 0382509
BDI # 796997
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
2 Piece | Corrosion Resistance | Grooved | Narrow | Self Lubricating
Self Aligning:
Yes
Features
Height - Millimeter:
7.264
Bore 1 - Inch:
0.629
Bore 2 - Millimeter:
15.977
Height - Inch:
0.286
Bore 2 - Inch:
0.629
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
Single Row
Cage Material:
Steel