7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
22230 CC/C3W33
Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT
Part # 22230 CC/C3W33
BDI # 1418113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23230 CC/W33
Description
23230 CC/W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 96MM WID SHAFT MOUNT
Part # 23230 CC/W33
BDI # 1418152
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing