CB-1619-08
Description
CB-1619-08 PLAIN BEARING ; 1" BORE 1-3/16" OD 1" LTB
Part # 105031
BDI # 523416
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.188
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Global Part Number GPN:
489548
TT-1102-1
Description
TT-1102-1 THRUST WASHER BEARING ; 5/8" BORE 1-3/16" OD 1/16" THK
Part # 102420
BDI # 522289
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.188
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
492037
BH-1416
Description
BH-1416 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 1" WID
Part # BH-1416
BDI # 1407448
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591828
Self Aligning:
No
0382310
Description
0382310 SPHERICAL PLAIN BEARING ; 5/8" BORE 1/2" HS WID 1-3/16" OD 5/PAK
Part # 0382310
BDI # 796976
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning:
Yes
CB-1619-12
Description
CB-1619-12 PLAIN BEARING ; 1" BORE 1-3/16" OD 1-1/2" LTB
Part # 104381
BDI # 522856
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.188
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489550