300SZZ

COMPARE

300SZZ

Description
300SZZ BALL BEARING ; POR 10MM BORE 35MM OD 11MM WD

SKF

Part # 300SZZ

BDI # 662400

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4468
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 16.53 / each QTY