30203 90KA1
Description
30203 90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 40MM X 13.25MM SINGLE ROW
Part # 30203-90KA1
BDI # 1424356
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657176
Assembly Components:
X30203 (1) | Y30203 (1)
Basic Number:
30203
Precision Class:
Standard
E30203J
Description
E30203J TAPERED ROLLER BEARING ; 17MM IDX40MM ODX13.25 MM W
Part # E30203J
BDI # 17166479
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30203
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
30203
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Oil Hole and Lubrication Groove
Self Aligning:
No
TA3013Z
Description
TA3013Z NEEDLE ROLLER BEARING ; 1.181" X 1.575" X 0.512" W SHELL
Part # TA3013Z
BDI # 21438472
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No