203SZZC
Description
203SZZC DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 17.475MM WD
Part # 203SZZC
BDI # 662177
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Other Features:
Deep Groove | Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265710
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 JEM
Description
6203 JEM DEEP GROOVE BALL BRG ; SR 17MM IDX40MM ODX12MM WD OPEN
Part # 6203 JEM
BDI # 21480056
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2853
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-2RSC3
Description
6203-2RSC3 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 2 SEALS
Part # 6203-2RS-C3
BDI # 1424830
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3203 A-2RS1TN9
Description
3203 A-2RS1TN9 ANG CONTACT BALL BEARING ; 17MM IDX40MM ODX17.5MM WD DBL ROW
Part # 3203 A-2RS1TN9
BDI # 1414441
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258119
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
51204
Description
51204 THRUST BALL BEARING ; 20MM BORE 1 22MM BORE 2 40MM OD
Part # 51204
BDI # 1420521
Features
Height - Millimeter:
14
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
22
Height - Inch:
0.551
Bore 2 - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
Single Row
Cage Material:
Steel