R12
Description
R12 DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12
BDI # 1193054
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4869
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SS R12 2RS
Description
SS R12 2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS R12 2RS
BDI # 18261507
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591718
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CB-1626-16
Description
CB-1626-16 SLEEVE BEARING ; 1" BORE 1-5/8" OD 2" LTB
Part # 104431
BDI # 522902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Global Part Number GPN:
489597