60/222RSC3
Description
60/222RSC3 DEEP GROOVE BALL BEARING ; 22MM X 40MM X 12MM SEALED SR
Part # 60/222RSC3
BDI # 1403072
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AM-3844-25
Description
AM-3844-25 PLAIN BEARING ; 38MMX44MMX25MM PWDR MTL BRNZ
Part # 601477
BDI # 526006
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.496
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.732
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
38
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488684